Ultrasonic Insert, M3-0.50, 1/4 in L, 0.22 in Insert Dia., 0.19 in Tapered End Dia., Brass, 1000 PK
Mfr # DV-M30-TH-PK1000
Zoro # G8052965
product price:Â $73.29
/pk 1000, $0.07/eaKey Features
Thread Size
M3-0.50
Material
Brass
Insert Diameter
0.22 in
Shank Type
Tapered
Overall Length
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DV-M30-TH-PK1000
Zoro #
G8052965
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M3-0.50
Insert Diameter
0.22 in
Overall Length
1/4 in
Minimum Material Thickness
2-61/64 mm
Drill Bit Size
0.185 in
Tapered End Diameter
0.19 in
Maximum Hole Diameter
5.2324 mm
Details
Item
Ultrasonic Insert
Material
Brass
Shank Type
Tapered
Number of Vanes
2
Thread Type
UNC
Compatible Material
Thermoplastics
Installation Method
Ultrasonic Horn; Heat Driver
Flange Style
Flush
System of Measurement
Metric
Thread Direction
Right Hand
Features
Pull-Out Resistance
Series
E-Z Sonic
Insert Type
Heat-Set Insert
Finish
Plain
Thread Pitch
0.5 mm
Description
Heat-Set Insert, Insert Type Heat-Set Insert, System of Measurement Metric, Insert Diameter 5.6 mm, Overall Length 6 mm, Thread Size M3-0.50, Thread Direction Right Hand, Thread Type Metric, Material Brass, Shank Type Tapered, Tapered End Diameter 4.826 mm, Flange Style Flush, Number of Vanes 2, Compatible Material Thermoplastic, Drill Bit Size 0.185 in, Minimum Material Thickness 2 61/64 mm, Maximum Hole Diameter 5.2324 mm, Features Pull-Out Resistance, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.