Ultrasonic Insert, M5-0.80, 17/64 in L, 0.328 in Insert Dia., 0.308 in Tapered End Dia., Brass

  • Mfr # TH-M50-SV-PK500

  • Zoro # G7861953


product price:  $84.49
/pk 500, $0.17/ea
Free Shipping & Returns

Key Features

Thread Size
M5-0.80
Material
Brass
Insert Diameter
0.328 in
Shank Type
Tapered
Overall Length
17/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TH-M50-SV-PK500
Zoro #
G7861953
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M5-0.80
Insert Diameter
0.328 in
Overall Length
17/64 in
Drill Bit Size
0.303 in
Minimum Material Thickness
4 11/32 mm
Tapered End Diameter
0.308 in
Maximum Hole Diameter
8.001 mm

Details

Item
Ultrasonic Insert
Material
Brass
Shank Type
Tapered
Number of Vanes
1
Thread Type
UNC
Compatible Material
Thermoplastics
Installation Method
Ultrasonic Horn; Heat Driver
Flange Style
Flush
System of Measurement
Metric
Thread Direction
Right Hand
Features
Pull-Out Resistance
Thread Pitch
0.8 mm
Insert Type
Heat-Set Insert
Series
E-Z Sonic
Finish
Plain

Description

Heat-Set Insert, Insert Type Heat-Set Insert, System of Measurement Metric, Insert Diameter 8.3 mm, Overall Length 7 mm, Thread Size M5-0.80, Thread Direction Right Hand, Thread Type Metric, Material Brass, Shank Type Tapered, Tapered End Diameter 7.6962 mm, Flange Style Flush, Number of Vanes 1, Compatible Material Thermoplastic, Drill Bit Size 0.303 in, Minimum Material Thickness 4 11/32 mm, Maximum Hole Diameter 8.001 mm, Features Pull-Out Resistance, Finish Plain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.