Zoro Homepage

Under Shelf Hook, Steel, PK2

  • Mfr # 1RCH2

  • Zoro # G3052822


product price: $8.25
/pk 2, $4.13/ea

Key Features

Material
Steel
Color
Silver
Includes
Screws
Basic Hook Material
Steel
Projection
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RCH2
Zoro #
G3052822
UPC #
190735410998
Country of Origin
Taiwan, Province of China

Dimensions

Hook Height
2 1/2 in
Hook Base Width
3 in
Overall Length
2 1/2 in
Depth
3 3/8 in
Height
2-1/2"
Width
3"
Length
2-1/2"
Overall Depth
3 3/8 in
Overall Width
3 3/8 in
Overall Height
2 1/2 in
Shaft Diameter
5/16 in
Base Width
3 in
Hook Inside Width
1 5/32 in
Base Height
2 1/2 in
Hook Inside Height
1 in

Details

Material
Steel
Color
Silver
Item
Under-Shelf Hook
Includes
Screws
Basic Hook Material
Steel
Projection
3 3/8 in
Weight
58
Hardware
Included
Hook Eye Inside H
1 in
Mounting
Under Shelf
Hook Finish
Satin Nickel
Fastening Method
Screw Mount
Hook Type
Hook
Number of Hooks
2
Points Per Hook
2
Hook Item
Double Point Hook
Working Load Limit
35 lb
Hook Eye Inside W
1 9/64 in
Finish
Satin Nickel
For Use With
Coats, Hats
Points per Hook
2
Ligature Resistance
Not Ligature Resistant
Product Type
Under-Shelf Hook
Count
2
Base Shape
Irregular
For Location
Bathroom, Dorms, Home, Indoor, Kitchen, Office, School
Weight Capacity
35 lb
For Materials
Wood
Hooks per Base
1
Includes Hardware
Hardware Included

Description

Double Point Hook, Fastening Method Screw Mount, Points per Hook 2, Number of Hooks 2, Basic Hook Material Steel, Hook Finish Satin Nickel, Working Load Limit 35 lb, Hook Height 2 1/2 in, Hook Base Width 3 in, Projection 3 3/8 in, Silver, Hook Eye Inside H 1 in, Hook Eye Inside W 1 9/64 in, Depth 3 3/8 in, Thread Size Not Applicable, Weight 58, Thread Length Not Applicable, Includes Screws, Hardware Included, Mounting Under Shelf, Overall Length 2 1/2 in, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.