Underground Warning Tape, Caution Buried Cable TV Line Below, Orange, 6 in Wide x 1,000 ft Length

  • Mfr # 63009

  • Zoro # G5650172


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
Orange
Legend
Caution Buried Cable TV Line Below
Tape Width
6 in
Tape Length
1,000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63009
Zoro #
G5650172
UPC #
754473630096
Country of Origin
United States

Dimensions

Tape Width
6 in
Tape Length
1,000 ft
Tape Thickness
4 mil

Details

Item
Underground Warning Tape
Material
Polyethylene
Color
Orange
Legend
Caution Buried Cable TV Line Below
Legend Color
Black
Standards
2011/65/EU and 2015/863
Product Type
Underground Marking Tape
Pattern
No Pattern

Description

Underground Warning Tape, Color Orange, Pattern No Pattern, Legend Caution Buried Cable TV Line Below, Legend Color Black, Tape Thickness 4 mil, Tape Length 1,000 ft, Tape Width 6 in, Material Polyethylene, Product Type Underground Marking Tape, Standards 2011/65/EU and 2015/863

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.