Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Underlayment Nail, 1/4 In., PK252

  • Mfr # 106110178

  • Zoro # G4618634


product price: $5.85
/pk 252, $0.02/ea

Key Features

Material
Steel
Finish
Plain
Head Type
Flat
Shank Type
Ring
Head Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106110178
Zoro #
G4618634
UPC #
726047106139
Country of Origin
Korea, Republic of

Dimensions

Head Dia.
1/4 in
Dia.
0.099 in
Length
1 7/8 in
Head Diameter
1/4 in
Shank Diameter
0.099 in

Details

Item
Underlayment Nail,1 7/8 in,12.5 ga,PK252
Material
Steel
Finish
Plain
Head Type
Flat
Shank Type
Ring
Gauge
12 1/2 ga
System of Measurement
Inch
Application
Fastening Underlayment and Plywood to Floors
Package Weight
1 lb
Approx. Pkg. Qty.
252
Pack Size
Small Pack
Point Type
Diamond
Product Type
Underlayment Nails
Manufacturer Location
Globally Sourced

Description

Underlayment Nail,1 7/8 in,12.5 ga,PK252, Length 1 7/8 in, Gauge 12 1/2 ga, Shank Diameter 0.099 in, Shank Type Ring, Material Steel, Finish Plain, Head Type Flat, Head Diameter 1/4 in, Point Type Diamond, Application Fastening Underlayment and Plywood to Floors, Product Type Underlayment Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 252

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.