Zoro Homepage

Undersized Key Stock, A4 Stainless Steel, Plain, 1000 mm L, 3 mm W, 3 mm H

  • Mfr # WWG8003031000

  • Zoro # G3325716


product price: $16.29
/ea

Key Features

System of Measurement
Metric
Key Type
Undersized
Length
1000 mm
Width
3 mm
Height
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG8003031000
Zoro #
G3325716
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1000 mm
Width
3 mm
Height
3 mm
Length Tolerance
-0.005mm
Size
3 x 3mm
Width Tolerance
+0.000/-0.060 mm

Details

Item
Key Stock
System of Measurement
Metric
Key Type
Undersized
Material
A4 Stainless Steel
Finish
Plain
Tensile Strength
35,000 psi
Rockwell Hardness
B80
Thickness Tolerance
-0.025mm
Features
Mildly Magnetic
Application
Make Your Own Key
Manufacturer Location
Made in USA*
Key Shape
Straight
Made in North America
Yes
Pack Size
Small Pack
Material Grade/Class
18-8
Tensile Strength (PSI)
35,000 psi
Type
Undersized

Description

Key Stock,1 m L,SS,3mm W, System of Measurement Metric, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Height 3 mm, Thickness Tolerance +0.000/-0.060 mm, Length 1 m, Length Tolerance +0.000/-0.005 mm, Width 3 mm, Width Tolerance +0.000/-0.060 mm, Pack Size Small Pack, Made in North America Yes, Key Shape Straight, Rockwell Hardness HRB 86, Features Mildly Magnetic, Tensile Strength 35,000 psi, Manufacturer Location Made in USA*, Key Type Undersized

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.