Zoro Homepage

Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 6 mm W, 6 mm H

  • Mfr # M39270.066.0001

  • Zoro # G2644568


product price: $15.99
/ea

Key Features

System of Measurement
Metric
Key Type
Undersized
Length
1000 mm
Width
6 mm
Height
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39270.066.0001
Zoro #
G2644568
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1000 mm
Width
6 mm
Height
6 mm
Size
6 x 6mm

Details

Item
Key Stock
System of Measurement
Metric
Key Type
Undersized
Material
C45K Steel
Finish
Plain
Thickness Tolerance
Din 6880
Material Grade/Class
Ungraded
Pack Size
Small Pack
Key Shape
Straight
Made in North America
No
Standards
DIN 6880
Manufacturer Location
Globally Sourced
Type
Undersized

Description

Key Stock,1 m L,Steel,6mm W, System of Measurement Metric, Material Steel, Material Grade/Class Ungraded, Finish Plain, Height 6 mm, Thickness Tolerance Din 6880, Length 1 m, Width 6 mm, Pack Size Small Pack, Made in North America No, Standards DIN 6880, Key Shape Straight, Manufacturer Location Globally Sourced, Key Type Undersized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products