Zoro Homepage

Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 8 mm W, 8 mm H

  • Mfr # M39270.088.0001

  • Zoro # G2644531


product price: $23.29
/ea

Key Features

System of Measurement
Metric
Key Type
Undersized
Length
1000 mm
Height
8 mm
Material
C45K Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39270.088.0001
Zoro #
G2644531
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1000 mm
Width
8 mm
Height
8 mm
Size
8 x 8mm

Details

Item
Key Stock
System of Measurement
Metric
Key Type
Undersized
Material
C45K Steel
Finish
Plain
Thickness Tolerance
Din 6880
Standards
DIN 6880
Manufacturer Location
Globally Sourced
Key Shape
Straight
Made in North America
No
Pack Size
Small Pack
Material Grade/Class
Ungraded
Type
Undersized

Description

Key Stock,1 m L,Steel,8mm W, System of Measurement Metric, Material Steel, Material Grade/Class Ungraded, Finish Plain, Height 8 mm, Thickness Tolerance Din 6880, Length 1 m, Width 8 mm, Pack Size Small Pack, Made in North America No, Standards DIN 6880, Key Shape Straight, Manufacturer Location Globally Sourced, Key Type Undersized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products