Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undersized Key Stock, C45K Steel, Plain, 16 mm L, 4 mm W, 4 mm H, 50 PK

  • Mfr # M39250.044.0016

  • Zoro # G2645015


product price: $16.49
/pk 50, $0.33/ea

Key Features

System of Measurement
Metric
Key Type
Undersized
Width
4 mm
Height
4 mm
Material
C45K Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39250.044.0016
Zoro #
G2645015
UPC #
-
Country of Origin
Multiple

Dimensions

Length
16 mm
Width
4 mm
Height
4 mm
Size
4 x 4mm
Head Height
4 mm

Details

Item
Key Stock
System of Measurement
Metric
Key Type
Undersized
Material
C45K Steel
Finish
Plain
Thickness Tolerance
Din 6885A
Pack Size
Small Pack
Material Quality Standards
DIN 6885A
Manufacturer Location
Globally Sourced
End Profile
Round
Material Grade/Class
Ungraded
Made in North America
No
Key Shape
Round
Type
High

Description

Parallel Key, Length 16 mm, Material Steel, Material Grade/Class Ungraded, Finish Plain, End Profile Round, Head Height 4 mm, Key Type Undersized, Material Quality Standards DIN 6885A, System of Measurement Metric, Key Shape Round, Height 4 mm, Width 4 mm, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.