Undersized Key Stock, C45K Steel, Plain, 63 mm L, 10 mm W, 8 mm H, 25 PK
Mfr # M39250.108.0063
Zoro # G0409136
product price: $37.99
/pk 25, $1.52/eaKey Features
System of Measurement
Metric
Key Type
Undersized
Height
8 mm
Material
C45K Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M39250.108.0063
Zoro #
G0409136
UPC #
-
Country of Origin
Multiple
Dimensions
Length
63 mm
Width
10 mm
Height
8 mm
Size
10 x 8mm
Head Height
8 mm
Details
Item
Key Stock
System of Measurement
Metric
Key Type
Undersized
Material
C45K Steel
Finish
Plain
Thickness Tolerance
Din 6885A
Pack Size
Small Pack
End Profile
Round
Manufacturer Location
Globally Sourced
Material Grade/Class
Ungraded
Material Quality Standards
DIN 6885A
Made in North America
No
Key Shape
Round
Type
High
Description
Parallel Key, Length 63 mm, Material Steel, Material Grade/Class Ungraded, Finish Plain, End Profile Round, Head Height 8 mm, Key Type Undersized, Material Quality Standards DIN 6885A, System of Measurement Metric, Key Shape Round, Height 8 mm, Width 10 mm, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.