Undersized Key Stock, C45K Steel, Plain, 63 mm L, 16 mm W, 10 mm H, 10 PK
- Mfr # M39250.170.0063
- Zoro # G0409048
product price:Â
$
32.89
/pk of 10, $3.29/ea
Key Features
System of Measurement
Metric
Key Type
Undersized
Width
16 mm
Height
10 mm
Material
C45K Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M39250.170.0063
- Zoro #
- G0409048
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 63 mm
- Width
- 16 mm
- Height
- 10 mm
- Size
- 16 x 10mm
- Head Height
- 10 mm
Details
- Item
- Key Stock
- System of Measurement
- Metric
- Key Type
- Undersized
- Material
- C45K Steel
- Finish
- Plain
- Thickness Tolerance
- Din 6885A
- Made in North America
- No
- Material Grade/Class
- Ungraded
- Manufacturer Location
- Globally Sourced
- Pack Size
- Small Pack
- End Profile
- Round
- Key Shape
- Round
- Material Quality Standards
- DIN 6885A
- Type
- High
- Shell Material
- Steel
Description
Parallel Key, Length 63 mm, Material Steel, Material Grade/Class Ungraded, Finish Plain, End Profile Round, Head Height 10 mm, Key Type Undersized, Material Quality Standards DIN 6885A, System of Measurement Metric, Key Shape Round, Height 10 mm, Width 16 mm, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.