Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 7 mm W, 7 mm H

  • Mfr # WWG3007071000

  • Zoro # G3505153


product price: $14.29
/ea

Key Features

System of Measurement
Metric
Key Type
Undersized
Length
1000 mm
Width
7 mm
Height
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG3007071000
Zoro #
G3505153
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1000 mm
Width
7 mm
Height
7 mm
Size
7 x 7mm
Length Tolerance
-0.005mm
Width Tolerance
+0.000/-0.040 mm

Details

Item
Key Stock
System of Measurement
Metric
Key Type
Undersized
Material
Carbon Steel
Finish
Plain
Tensile Strength
64,000 psi
Rockwell Hardness
B85
Thickness Tolerance
-0.036mm
Application
Make Your Own Key
Features
Magnetic
Pack Size
Small Pack
Made in North America
Yes
Material Grade/Class
Ungraded
Manufacturer Location
Made in USA*
Key Shape
Straight
Tensile Strength (PSI)
64,000 psi
Type
Undersized

Description

Key Stock,1 m L,Steel,7mm W, System of Measurement Metric, Material Steel, Material Grade/Class Ungraded, Finish Plain, Height 7 mm, Thickness Tolerance +0.000/-0.040 mm, Length 1 m, Length Tolerance +0.000/-0.005 mm, Width 7 mm, Width Tolerance +0.000/-0.040 mm, Pack Size Small Pack, Made in North America Yes, Key Shape Straight, Rockwell Hardness HRB 87, Features Magnetic, Tensile Strength 64,000 psi, Manufacturer Location Made in USA*, Key Type Undersized

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.