Zoro Homepage

Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 7 mm W, 8 mm H

  • Mfr # WWG3008071000

  • Zoro # G2950963


product price: $15.19
/ea

Key Features

System of Measurement
Metric
Key Type
Undersized
Length
1000 mm
Width
7 mm
Height
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG3008071000
Zoro #
G2950963
UPC #
-
Country of Origin
Multiple

Dimensions

Length
1000 mm
Width
7 mm
Height
8 mm
Length Tolerance
-0.005mm
Size
7 x 8mm
Width Tolerance
+0.000/-0.040 mm

Details

Item
Key Stock
System of Measurement
Metric
Key Type
Undersized
Material
Carbon Steel
Finish
Plain
Tensile Strength
64,000 psi
Rockwell Hardness
B85
Features
Magnetic
Thickness Tolerance
-0.037mm
Application
Make Your Own Key
Made in North America
Yes
Material Grade/Class
Ungraded
Key Shape
Straight
Pack Size
Small Pack
Manufacturer Location
Made in USA*
Tensile Strength (PSI)
64,000 psi
Type
Undersized

Description

Key Stock,1 m L,Steel,8mm W, System of Measurement Metric, Material Steel, Material Grade/Class Ungraded, Finish Plain, Height 7 mm, Thickness Tolerance +0.000/-0.090 mm, Length 1 m, Length Tolerance +0.000/-0.005 mm, Width 8 mm, Width Tolerance +0.000/-0.040 mm, Pack Size Small Pack, Made in North America Yes, Key Shape Straight, Rockwell Hardness B85, Features Magnetic, Tensile Strength 64,000 psi, Manufacturer Location Made in USA*, Key Type Undersized

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products