Undersized Key Stock, Carbon Steel, Plain, 72 in L, 5/16 in W, 5/16 in H
Mfr # WWG300312031272
Zoro # G3326197
product price: $7.69
/ea
Sold in multiples of 3 for $23.07
Key Features
System of Measurement
Inch
Key Type
Undersized
Width
5/16 in
Height
5/16 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG300312031272
Zoro #
G3326197
UPC #
-
Country of Origin
Multiple
Dimensions
Length
72 in
Width
5/16 in
Height
5/16 in
Size
5/16 x 5/16"
Length Tolerance
+/-0.250 in
Width Tolerance
+0.000/-0.002 in
Details
Item
Key Stock
System of Measurement
Inch
Key Type
Undersized
Material
Carbon Steel
Finish
Plain
Tensile Strength
70,000 psi
Rockwell Hardness
B86
Application
Make Your Own Key
Thickness Tolerance
+0.000/-0.002 in
Pack Size
Small Pack
Material Grade/Class
Grade 1018/Grade 1045
Key Shape
Straight
Material Quality Standards
ASTM A29
Made in North America
Yes
Manufacturer Location
Made in USA*
Type
Undersized
Tensile Strength (PSI)
70,000 psi
Description
Key Stock,6 ft L,Steel,5/16 in W, System of Measurement Inch, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Plain, Height 5/16 in, Thickness Tolerance +0.000/-0.002 in, Length 6 ft, Length Tolerance +/-0.250 in, Width 5/16 in, Width Tolerance +0.000/-0.002 in, Pack Size Small Pack, Made in North America Yes, Key Shape Straight, Rockwell Hardness HRB 50, Features -, Tensile Strength 70,000 psi, Manufacturer Location Made in USA*, Material Quality Standards ASTM A29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.