Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1/4 in W, 7/16 in H
- Mfr # WWG310250043712
- Zoro # G3499544
product price:Â
$
20.49
/ea
Key Features
System of Measurement
Inch
Key Type
Undersized
Length
12 in
Height
7/16 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WWG310250043712
- Zoro #
- G3499544
- UPC #
- -
- Country of Origin
- United States
- Item
- Key Stock
- System of Measurement
- Inch
- Key Type
- Undersized
- Material
- Carbon Steel
- Finish
- Zinc Plated
- Tensile Strength
- 64,000 psi
- Thickness Tolerance
- +0.000/-0.003 in
- Application
- Make Your Own Key
- Features
- Magnetic
- Rockwell Hardness
- B85
- Standards
- ASTM A29, RoHS Compliant
- Pack Size
- Small Pack
- Made in North America
- Yes
- Material Grade/Class
- Grade 1018/Grade 1045
- Key Shape
- Straight
- Manufacturer Location
- Made in USA*
- Tensile Strength (PSI)
- 64,000 psi
- Type
- Undersized
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Length
- 12 in
- Width
- 1/4 in
- Height
- 7/16 in
- Length Tolerance
- +0.000/-0.125 in
- Size
- 1/4 x 7/16"
- Width Tolerance
- +0.000/-0.003 in
- Fits Chest Size
- Magnetic
Description
Key Stock,12 in L,Steel,4/9 in W, System of Measurement Inch, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Zinc Plated, Height 1/4 in, Thickness Tolerance +0.000/-0.003 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 7/16 in, Width Tolerance +0.000/-0.003 in, Pack Size Small Pack, Made in North America Yes, Standards ASTM A29, RoHS Compliant, Key Shape Straight, Rockwell Hardness B85, Features Magnetic, Tensile Strength 64,000 psi
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.