Undersized Key Stock, Stainless Steel, Plain, 305 mm L, 10 mm W, 8 mm H
Mfr # 801008-305
Zoro # G110105593
product price: $11.49
/eaKey Features
System of Measurement
Metric
Key Type
Undersized
Height
8 mm
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
801008-305
Zoro #
G110105593
UPC #
-
Country of Origin
United States
Dimensions
Length
305 mm
Width
10 mm
Height
8 mm
Length Tolerance
+0.000/-3.175 mm
Width Tolerance
+0.000/-0.090 mm
Details
Item
Key Stock
System of Measurement
Metric
Key Type
Undersized
Material
Stainless Steel
Finish
Plain
Thickness Tolerance
+0.000/-0.090 mm
Material Grade/Class
316
Standards
RoHS Compliant
Key Shape
Straight
Pack Size
Small Pack
Description
Key Stock, System of Measurement Metric, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Height 8 mm, Thickness Tolerance +0.000/-0.090 mm, Length 305 mm, Length Tolerance +0.000/-3.175 mm, Width 10 mm, Width Tolerance +0.000/-0.090 mm, Pack Size Small Pack, Standards RoHS Compliant, Properties Corrosion Resistant, Key Shape Straight, Key Type Undersized
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.