Zoro Homepage

Undersized Key Stock, Steel, Plain, 12 ft L, 1/2 in W, 1/2 in H

  • Mfr # 3005000500-144

  • Zoro # G210090423


product price: $102.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

System of Measurement
Inch
Key Type
Undersized
Length
12 ft
Width
1/2 in
Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3005000500-144
Zoro #
G210090423
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12 ft
Width
1/2 in
Height
1/2 in
Width Tolerance
+0.000/-0.002 in

Details

Item
Key Stock
System of Measurement
Inch
Key Type
Undersized
Material
Steel
Finish
Plain
Thickness Tolerance
+0.000/-0.002 in
Material Grade/Class
Ungraded
Key Shape
Straight

Description

Key Stock, Material Steel, Material Grade/Class Ungraded, Finish Plain, Height 1/2 in, Thickness Tolerance +0.000/-0.002 in, Length 12 ft, Width 1/2 in, Width Tolerance +0.000/-0.002 in, Key Shape Straight

Restrictions

WARNING: This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane, which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.