Zoro Homepage

Undersized Key Stock, Steel, Plain, 6 ft L, 7/8 in W, 7/8 in H

  • Mfr # 3008750875-72

  • Zoro # G010090463


product price: $99.15
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Key Type
Undersized
Length
6 ft
Width
7/8 in
Height
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3008750875-72
Zoro #
G010090463
UPC #
-
Country of Origin
United States

Dimensions

Length
6 ft
Width
7/8 in
Height
7/8 in
Length Tolerance
+0.000/-0.250 in
Width Tolerance
+0.000/-0.003 in

Details

Item
Key Stock
System of Measurement
Inch
Key Type
Undersized
Material
Steel
Finish
Plain
Rockwell Hardness
HRB 50
Thickness Tolerance
+0.000/-0.003 in
Key Shape
Straight
Material Grade/Class
Ungraded
Pack Size
Small Pack
Dimensional Standards
ASTM A29
Made in North America
Yes
Standards
ASTM A29, RoHS Compliant

Description

Key Stock, System of Measurement Inch, Material Steel, Material Grade/Class Ungraded, Finish Plain, Height 7/8 in, Thickness Tolerance +0.000/-0.003 in, Length 6 ft, Length Tolerance +0.000/-0.250 in, Width 7/8 in, Width Tolerance +0.000/-0.003 in, Pack Size Small Pack, Made in North America Yes, Standards ASTM A29, RoHS Compliant, Properties Corrosion Resistant, Key Shape Straight, Rockwell Hardness HRB 50, Dimensional Standards ASTM A29, Key Type Undersized

Restrictions

WARNING: This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane, which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.