Undersized Machine Key, Square End, Steel, Plain, 1-3/4 in L, 1/4 in Sq, 10 PK
Mfr # WWG-30016
Zoro # G3436973
product price: $6.79
/pk 10, $0.68/eaKey Features
System of Measurement
Inch
Type
Undersized
End Type
Square
Square
1/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG-30016
Zoro #
G3436973
UPC #
-
Country of Origin
United States
Dimensions
Length
1-3/4 in
Length Tolerance
-0.030 in
Head Height
1/4 in
Width Tolerance
+0.000/-0.002 in
Width
1/4 in
Height
1/4 in
Description
Machine Key, Length 1 3/4 in, Length Tolerance +0.000/-0.030 in, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Plain, End Profile Square, Width Tolerance +0.000/-0.002 in, Head Height 1/4 in, Key Type Undersized, Tensile Strength 64,000 psi, Standards ANSI B17.1, System of Measurement Inch, Key Shape Straight, Height 1/4 in, Width 1/4 in, Rockwell Hardness B50, Made in North America Yes, Manufacturer Location Made in USA*, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.