Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undersized Machine Key, Square End, Steel, Plain, 25 mm L, 15/64 in Sq, 25 PK

  • Mfr # WWG-32024

  • Zoro # G2749844


product price: $7.49
/pk 25, $0.30/ea

Key Features

System of Measurement
Metric
Type
Undersized
End Type
Square
Square
15/64 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-32024
Zoro #
G2749844
UPC #
-
Country of Origin
United States

Dimensions

Length
25 mm
Length Tolerance
-0.20mm
Head Height
6 mm
Width Tolerance
+0.000/-0.030 mm
Height
6 mm
Width
6 mm

Details

Item
Machine Key
System of Measurement
Metric
Type
Undersized
End Type
Square
Square
15/64 in
Material
Steel
Finish
Plain
Tensile Strength (PSI)
91,000 psi
Application
Holds Pulleys and Gears on Transmission Shafts
Thickness Tolerance
+0.030mm
Rockwell Hardness
B87
Key Type
Undersized
Manufacturer Location
Made in USA*
End Profile
Square
Material Quality Standards
DIN 6885
Material Grade/Class
Ungraded
Key Shape
Straight
Tensile Strength
91,000 psi
Pack Size
Small Pack
Standards
RoHS Compliant
Made in North America
Yes

Description

Machine Key, Length 25 mm, Length Tolerance +0.000/-0.200 mm, Material Steel, Material Grade/Class Ungraded, Finish Plain, End Profile Square, Width Tolerance +0.000/-0.030 mm, Head Height 6 mm, Key Type Undersized, Tensile Strength 91,000 psi, Standards RoHS Compliant, Material Quality Standards DIN 6885, System of Measurement Metric, Key Shape Straight, Height 6 mm, Width 6 mm, Rockwell Hardness B87, Made in North America Yes, Manufacturer Location Made in USA*, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products