UNITY BRACKET KIT 7442
Mfr # 3LXL8
Zoro # G2835719
product price: $49.25
/eaSold in multiples of 6 for $295.50
Key Features
Includes
Bracket, Drill Guide, Fasteners, Gasket, Inside Trim Pieces, Instructions, Template
Depth (In.)
1/2 in
Provides
Accurate Positioning So That Drilling The Shaft Hole Is Predetermined By The Bracket For Easy Installation
Hole Dia. (In.)
1/2 in
Function
Hold and Position Spotlight to the Vehicle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3LXL8
Zoro #
G2835719
UPC #
-
Country of Origin
United States
Dimensions
Depth (In.)
1/2 in
Hole Dia. (In.)
1/2 in
Width (In.)
1 in
Overall Width
1 in
Length (In.)
2 1/2 in
Overall Length
2 1/2 in
Details
Item
Spotlight Installation Kit
Includes
Bracket, Drill Guide, Fasteners, Gasket, Inside Trim Pieces, Instructions, Template
Provides
Accurate Positioning So That Drilling The Shaft Hole Is Predetermined By The Bracket For Easy Installation
Function
Hold and Position Spotlight to the Vehicle
Finish
Chrome
Description
Spotlight Installation Kit, Overall Length 2 1/2 in, Overall Width 1 in, Includes Bracket, Drill Guide, Fasteners, Gasket, Inside Trim Pieces, Instructions, Template
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.