Zoro Homepage

Universal Canopy, 20 Ft. X 10 Ft. 8 In.

  • Mfr # 11C539

  • Zoro # G4122912


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Length
20 ft
Width
10 ft 8 in
Color
White
Material
6 oz UV Polyethylene
Includes
(8) Foot Plates, (8) Stakes, Bungees, Frame, Roof Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11C539
Zoro #
G4122912
UPC #
190735379240
Country of Origin
China

Dimensions

Length
20 ft
Width
10 ft 8 in
Center Height
9 ft 9 in
Leg Outside Dia.
1-3/8 in
Side Height
80 in
Overall Height
9 3/4 ft
Overall Length
20 ft
Overall Width
10 5/8 ft
Leg Outside Diameter
1 3/8 in

Details

Item
Canopy Tent
Color
White
Material
6 oz UV Polyethylene
Includes
(8) Foot Plates, (8) Stakes, Bungees, Frame, Roof Cover
Fire Rating
FR5
Frame Material
Steel
Product Type
Canopy Tent
Fire Resistance Standards
CPAI-84 SEC5
Panel Color
White
Number of Roll-Up Walls
0
Number of Doors
0
Number of Walls
0
Panel Material
Polyethylene
Number of Windows
0
Frame Color
White
Anchor System Included
(4) Helical Peg & Guy Lines, (8) In-Ground Anchors
Shape
Rectangle
Number of Legs
8
Support Style
Support Frame
Panel Material Weight
6 oz
Frame Finish
Powder Coated
Leg Adjustability
Fixed Legs
Compatible Anchor System
In-Ground Anchors
Leg Angle
Straight

Description

Canopy Tent, Length 20 ft, Width 10 ft 8 in, Center Height 9 ft 9 in, Side Height 80 in, White, Material 6 oz UV Polyethylene, Frame Material Steel, Leg Outside Dia. 1-3/8 in, Includes (8) Foot Plates, (8) Stakes, Bungees, Frame, Roof Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.