Zoro Homepage

Universal Coupling, (M)NPT, 3/4 In, 300 PSI

  • Mfr # UCML-75G

  • Zoro # G3658891


product price: $47.59
/ea

Key Features

Size (In.)
3/4
Material of Construction
Plated Ductile Iron
Max. Pressure (PSI)
300
Temp. Range (F)
-40 to 250
Type
(M)NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCML-75G
Zoro #
G3658891
UPC #
-
Country of Origin
United States

Dimensions

Size (In.)
3/4
Overall Length (In.)
4.25
Thread Size
3/4"-14
Hose Fitting Size
3/4 in

Details

Material of Construction
Plated Ductile Iron
Max. Pressure (PSI)
300
Temp. Range (F)
-40 to 250
Type
(M)NPT
Design
Self-Locking
Item
Universal Coupling
Material
Iron
Connection Type
NPT
Max. Working Pressure @ 70 F
300 psi
Coupling End Type
MNPT End
Fitting Type
MNPT
Finish/Coating
Zinc Plated
Hose Fitting Gender
Male
Coupling Locking Type
Push-to-Connect
Coupling Component
Universal Coupling

Description

Universal Coupling, Universal Coupling, Hose Fitting Size 3/4 in, MNPT, MNPT End

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.