Universal Door Panel & Hood Clip Asst
Mfr # 8615
Zoro # G3688422
product price: $82.69
/ea
Free Shipping & Returns
Key Features
Material
Nylon
Number of Pieces
197
Application
Automotive
System of Measurement
Inch/Metric
Product Type
Push-In Rivet Assortment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8615
Zoro #
G3688422
UPC #
841213007932
Country of Origin
United States
Dimensions
Number of different sizes
21
Number of Sizes
20
Details
Item
Universal Door Panel & Hood Clip Assortment
Material
Nylon
Number of Pieces
197
Application
Automotive
System of Measurement
Inch/Metric
Product Type
Push-In Rivet Assortment
Includes
Material Grade/Class
Ungraded
Made in North America
Yes
Manufacturer Location
Made in USA*
Description
Universal Door Panel & Hood Clip Assortment, Material Nylon, Number of Pieces 197, Number of Sizes 20, Product Type Push-In Rivet Assortment, Material Grade/Class Ungraded, Manufacturer Location Made in USA*, Made in North America Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.