Zoro Homepage

Universal Electric Pressure Washer Kit

  • Mfr # PW909100K

  • Zoro # G5413764


product price: $65.35
/ea

Key Features

Material
Plastic
Max. Pressure
2,320 psi
Max. Fluid Temp.
140 Degrees F
Includes
25 ft Hose, Adaptor, Foamer Bottle, Lance with Adjustable Spray Pattern Head, Lance with Turbo Nozzle, Trigger Gun
Max. Flow
3 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW909100K
Zoro #
G5413764
UPC #
851243091009
Country of Origin
China

Dimensions

Wand Length
17 in
Overall Length
17 in

Details

Item
Universal Electric Pressure Washer Kit
Material
Plastic
Max. Pressure
2,320 psi
Max. Fluid Temp.
140 Degrees F
Includes
25 ft Hose, Adaptor, Foamer Bottle, Lance with Adjustable Spray Pattern Head, Lance with Turbo Nozzle, Trigger Gun
Max. Flow
3 gpm
For Use With
Pressure Washers
Product Type
Spray Gun Kit
Pressure - Maximum
2,320 psi
Fluid Temperature - Maximum
140 Degrees F
Flow - Maximum
3 gpm

Description

Universal Electric Pressure Washer Kit, Max. Pressure 2,320 psi, Max. Flow 3 gpm, Max. Fluid Temp. 140 Degrees F, Material Plastic, Includes 25 ft Hose, Adaptor, Foamer Bottle, Lance with Adjustable Spray Pattern Head, Lance with Turbo Nozzle, Trigger Gun, For Use With Pressure Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.