Universal Latch Guard, Chrome, Steel, 11-3/4"L x 3-1/2"W
Mfr # 2MDH9
Zoro # G2870716
product price: $17.45
/eaKey Features
For Use With
Fits Deadbolts, And Door Locks Up To 3 1/2 in dia
Width
3 1/2 in
For Use With Door Type
Exterior Door
Length
11 3/4 in
Hardware
Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2MDH9
Zoro #
G2870716
UPC #
190735037126
Country of Origin
China
Dimensions
Width
3 1/2 in
Length
11 3/4 in
Overall Length
11 3/4 in
Overall Width
3 1/2 in
Details
Item
Door Latch Guard
For Use With
Fits Deadbolts, And Door Locks Up To 3 1/2 in dia
For Use With Door Type
Exterior Door
Hardware
Included
Material
Steel
Finish
Chrome-Plated
Includes
Hardware
Compatible Product Type
Deadbolts, Door Locks Up to 3-1/2 in dia
Includes Hardware
Hardware Included
Description
Door Latch Guard, Length 11 3/4 in, Width 3 1/2 in, Chrome-Plated Finish, Material Steel, For Use With Door Type Exterior Door, Hardware Included, For Use With Fits Deadbolts, And Door Locks Up To 3 1/2 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.