Zoro Homepage

Universal Shield Retainer Asst, 168 Pc

  • Mfr # 8135

  • Zoro # G3630331


product price: $39.49
/ea

Key Features

System of Measurement
Inch
Includes
(1) Transparent Plastic Compartment Box 12 Compartments 11 in x 6 3/4 in, (10) Black Nylon Fascia Panel Retainers 1/4 in Hole Size 25.5mm Head 20mm Stem CHRYLSER # 6501067, (10) Black Nylon Shield Retainers 9/32 in Hole Size 3/4 in Head 1 11/64 in Stem GM # 10185925, (12) Black Nylon Hood Seal Retainers 5/16 in Hole Size 3/4 in Head 1 7/16 in Stem GM # 14074081, (12) Black Nylon Trim Panel Retainers 5/16 in Hole Size 3/4 in Head 31/32 in Stem GM # 21094146, (15) Black Nylon Shield Retainers 1/4 in Hole Size 23/32 in Head 13/16 in Stem GM # 1605396, (15) Black Nylon Trim Panel Retainers 9mm Hole Size 16mm Head 19.5mm Stem FORD # N807721-S, (20) Black Nylon Shroud Vent Panel Retainer 3/16 in Hole Size 19/32 in Head 3/4 in Stem GM # 20514862, (20) Black Nylon Trim Panel Retainers 1/4 in Hole Size 1/2 in Head 23/32 in Stem GM # 411700, (30) Black Nylon Weatherstrip Retainers 3/16 in Hole Size 3/8 in Head 17/32 in Stem GM # 2964547, (8) Black Nylon Fascia Bumper Retainers 10mm Hole Size 22mm Head 30mm Stem FORD # N804379S, (8) Black Nylon Panel Retainers 3/8 in Hole Size 1 in Head 27/32 in Stem GM # 1619321, (8) Black Nylon Trim Panel Retainers 1/4 in Hole Size 1 in Head 1 3/32 in Stem FORD # 388930-S, Covers 3/16 in to 25/64 in Hole Size
Material
Nylon
Number of Sizes
12
Number of Pieces
168
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8135
Zoro #
G3630331
UPC #
841213007628
Country of Origin
China

Dimensions

Number of Sizes
12
Number of different sizes
12

Details

Item
Universal Shield Retainer Assortment
System of Measurement
Inch
Includes
(1) Transparent Plastic Compartment Box 12 Compartments 11 in x 6 3/4 in, (10) Black Nylon Fascia Panel Retainers 1/4 in Hole Size 25.5mm Head 20mm Stem CHRYLSER # 6501067, (10) Black Nylon Shield Retainers 9/32 in Hole Size 3/4 in Head 1 11/64 in Stem GM # 10185925, (12) Black Nylon Hood Seal Retainers 5/16 in Hole Size 3/4 in Head 1 7/16 in Stem GM # 14074081, (12) Black Nylon Trim Panel Retainers 5/16 in Hole Size 3/4 in Head 31/32 in Stem GM # 21094146, (15) Black Nylon Shield Retainers 1/4 in Hole Size 23/32 in Head 13/16 in Stem GM # 1605396, (15) Black Nylon Trim Panel Retainers 9mm Hole Size 16mm Head 19.5mm Stem FORD # N807721-S, (20) Black Nylon Shroud Vent Panel Retainer 3/16 in Hole Size 19/32 in Head 3/4 in Stem GM # 20514862, (20) Black Nylon Trim Panel Retainers 1/4 in Hole Size 1/2 in Head 23/32 in Stem GM # 411700, (30) Black Nylon Weatherstrip Retainers 3/16 in Hole Size 3/8 in Head 17/32 in Stem GM # 2964547, (8) Black Nylon Fascia Bumper Retainers 10mm Hole Size 22mm Head 30mm Stem FORD # N804379S, (8) Black Nylon Panel Retainers 3/8 in Hole Size 1 in Head 27/32 in Stem GM # 1619321, (8) Black Nylon Trim Panel Retainers 1/4 in Hole Size 1 in Head 1 3/32 in Stem FORD # 388930-S, Covers 3/16 in to 25/64 in Hole Size
Material
Nylon
Number of Pieces
168
Application
Automotive
Product Type
Push-In Rivet Assortment
Manufacturer Location
Globally Sourced
Made in North America
No
Material Grade/Class
Ungraded

Description

Universal Shield Retainer Assortment, Material Nylon, Number of Pieces 168, Number of Sizes 12, Product Type Push-In Rivet Assortment, Material Grade/Class Ungraded, Manufacturer Location Globally Sourced, Made in North America No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.