Zoro Homepage

Universal Shield Retainer Asst, 204 Pc

  • Mfr # 8613G

  • Zoro # G3736643


product price: $182.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Includes
(1) Gray Finish Large Plastic Tray 24 Hole With Latches & Gray Lid, (10) Nylon Fender Splash Rivets HONDA # 91512-SM4-003, (10) Nylon Front Fender Push Retainer 8mm Hole Size 20mm Flange 11mm Stem ACURA # 91512-SX0-003, (10) Nylon Mud Skirt Blind Rivets GM # 14019205, (10) Nylon Push In Blind Rivets GM # 14071289, (10) Nylon Push Type Retainer GM # 21030249, (10) Nylon Push Type Retainer TOYOTA # 90467-06017, (10) Nylon Rad. Shroud Blind Rivets FORD # N804570S, (10) Nylon Rocker Panel Retainer GM # 21075686, (10) Nylon Splash Blind Rivets HONDA # 90675-SB3-003, (10) Nylon Vent Panel Blind Rivets HONDA # 90668-SB0-003, (8) Black Bumper Push-Type Retainer ACURA # 91503-SP0-0030, (8) Black Nylon Bumper Fascia Retainer HONDA # 91504-SM4-0000, (8) Black Nylon Fender Push Type Retainer HONDA # 91503-SZ5-003, (8) Nylon Bumper Cover Blind Rivets LEXUS # 90467-09093, (8) Nylon Bumper Fascia Retainer HONDA # 91502-SM4-0000, (8) Nylon Bumper Pad Blind Rivets GM # 5973400, (8) Nylon Bumper Push Type Retainer HONDA # 91503-SZ3-003, (8) Nylon Fascia Blind Rivets GM # 14045480, (8) Nylon Inner Fender Blind Rivets NISSAN # 63844-01A00, (8) Nylon Push-Type Bumper Retainer NISSAN # 01553-09241, (8) Nylon Push-Type Retainer HONDA # 90505-SM4-003, (8) Nylon Spare Tire Blind Rivets GM # 20570245, (8) Nylon Splash Blind Rivets GM # 14093088, Covers 6mm to 10mm Hole Size
Material
Nylon
Number of Sizes
23
Number of Pieces
204
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8613G
Zoro #
G3736643
UPC #
841213007925
Country of Origin
China

Dimensions

Number of Sizes
23
Number of different sizes
23

Details

Item
Universal Shield Retainer Assortment
System of Measurement
Metric
Includes
(1) Gray Finish Large Plastic Tray 24 Hole With Latches & Gray Lid, (10) Nylon Fender Splash Rivets HONDA # 91512-SM4-003, (10) Nylon Front Fender Push Retainer 8mm Hole Size 20mm Flange 11mm Stem ACURA # 91512-SX0-003, (10) Nylon Mud Skirt Blind Rivets GM # 14019205, (10) Nylon Push In Blind Rivets GM # 14071289, (10) Nylon Push Type Retainer GM # 21030249, (10) Nylon Push Type Retainer TOYOTA # 90467-06017, (10) Nylon Rad. Shroud Blind Rivets FORD # N804570S, (10) Nylon Rocker Panel Retainer GM # 21075686, (10) Nylon Splash Blind Rivets HONDA # 90675-SB3-003, (10) Nylon Vent Panel Blind Rivets HONDA # 90668-SB0-003, (8) Black Bumper Push-Type Retainer ACURA # 91503-SP0-0030, (8) Black Nylon Bumper Fascia Retainer HONDA # 91504-SM4-0000, (8) Black Nylon Fender Push Type Retainer HONDA # 91503-SZ5-003, (8) Nylon Bumper Cover Blind Rivets LEXUS # 90467-09093, (8) Nylon Bumper Fascia Retainer HONDA # 91502-SM4-0000, (8) Nylon Bumper Pad Blind Rivets GM # 5973400, (8) Nylon Bumper Push Type Retainer HONDA # 91503-SZ3-003, (8) Nylon Fascia Blind Rivets GM # 14045480, (8) Nylon Inner Fender Blind Rivets NISSAN # 63844-01A00, (8) Nylon Push-Type Bumper Retainer NISSAN # 01553-09241, (8) Nylon Push-Type Retainer HONDA # 90505-SM4-003, (8) Nylon Spare Tire Blind Rivets GM # 20570245, (8) Nylon Splash Blind Rivets GM # 14093088, Covers 6mm to 10mm Hole Size
Material
Nylon
Number of Pieces
204
Application
Automotive
Product Type
Push-In Rivet Assortment
Made in North America
No
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced

Description

Universal Shield Retainer Assortment, Number of Pieces 204, Number of Sizes 23, Product Type Push-In Rivet Assortment, Material Grade/Class Ungraded, Manufacturer Location Globally Sourced, Made in North America No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.