Universal Stopper, White, Pipe 1-3/8" dia.
Mfr # 30401
Zoro # G4795170
product price: $4.15
/eaKey Features
Color
White
Type
Bath Drain
Color - Drains
White
Pipe Dia. - Drains
1 3/8 in
Fits Maximum Drain Size
1 3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30401
Zoro #
G4795170
UPC #
091712304012
Country of Origin
China
Dimensions
Pipe Dia. - Drains
1 3/8 in
Fits Maximum Drain Size
1 3/8 in
Overall Diameter
1 3/8 in
Details
Color
White
Item
Drain Stopper
Type
Bath Drain
Color - Drains
White
Application
Sink
Material
Plastic/Stainless Steel
Product Type
Drain Stopper
Drain Stopper Type
Pop Up
Description
Drain Stopper, Material Plastic/Stainless Steel, Color White, Product Type Drain Stopper, Overall Diameter 1 3/8 in, Application Sink, Drain Stopper Type Pop Up, Fits Maximum Drain Size 1 3/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.