Zoro Homepage

Universal Thermostat Guard, Off-White, Plastic

  • Mfr # 2E430

  • Zoro # G3458515


product price: $51.99
/ea

Key Features

Material
Plastic
Includes
Mounting Hardware
Color
Off-White
For Use With
New or Existing Thermostat Applications
Outside Width
6 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2E430
Zoro #
G3458515
UPC #
190735442081
Country of Origin
China

Dimensions

Outside Width
6 5/16 in
Outside Height
7 5/16 in
Outside Depth
3 in
Inside Depth
2 5/8 in
Inside Width
5 1/16 in
Inside Height
6 1/16 in
Outside HxWxD
7 5/16 in H x 6 5/16 in W x 3 in D
Inside HxWxD
6 1/16 in H x 5 1/16 in W x 2 5/8 in D

Details

Item
Universal Thermostat Guard
Material
Plastic
Includes
Mounting Hardware
Color
Off-White
For Use With
New or Existing Thermostat Applications
Thermostat Guard Ring Color
Off-White
Thermostat Guard Base Color
Off-White
Thermostat Guard Cover Color
Clear
Probe Resistance
Yes
Type
Universal
Finish
Cover and Ring Clear, Base Off-White
Base Type
Ring Base, Solid Base
Shape
Rectangle
Tamper Resistant
Yes
Mounting Direction
Horizontal or Vertical
Includes Baseplate
Yes
Guard Construction
Single Wall
Cover Type
Snap-On
Number of Keys
2
Replacement Keys Manufacturer Model Number
012K

Description

Universal Thermostat Guard, Base Type Ring Base, Solid Base, Cover Type Snap-On, Guard Construction Single Wall, Inside Depth 2 5/8 in, Inside Height 6 1/16 in, Inside Width 5 1/16 in, Material Plastic, Mounting Direction Horizontal or Vertical, Outside Depth 3 in, Outside Height 7 5/16 in, Outside Width 6 5/16 in, Thermostat Guard Cover Color Clear, Finish Cover and Ring Clear, Base Off-White, Includes Mounting Hardware, Includes Baseplate Yes, Number of Keys 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.