Zoro Homepage

Universal Thermostat Guard, Off-White, Plastic

  • Mfr # 4E649

  • Zoro # G2938661


product price: $54.59
/ea

Key Features

Material
Plastic
Includes
Mounting Hardware
Color
Off-White
Inside Depth
3 in
Outside Height
9 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4E649
Zoro #
G2938661
UPC #
190735503706
Country of Origin
China

Dimensions

Inside Depth
3 in
Outside Height
9 5/8 in
Inside Width
5 7/8 in
Inside Height
8 3/8 in
Outside Width
7 1/8 in
Outside Depth
3 3/8 in
Inside HxWxD
8 3/8 in H x 5 7/8 in W x 3 in D
Outside HxWxD
9 5/8 in H x 7 1/8 in W x 3 3/8 in D

Details

Item
Universal Thermostat Guard
Material
Plastic
Includes
Mounting Hardware
Color
Off-White
Thermostat Guard Cover Color
Clear
For Use With
New or Existing Thermostat Applications
Probe Resistance
Yes
Thermostat Guard Ring Color
Off-White
Thermostat Guard Base Color
Off-White
Type
Universal
Finish
Cover Clear, Base and Ring Off-White
Base Type
Ring Base, Solid Base
Shape
Rectangle
Replacement Keys Manufacturer Model Number
012K
Guard Construction
Double Wall
Includes Baseplate
Yes
Mounting Direction
Horizontal or Vertical
Tamper Resistant
Yes
Cover Type
Snap-On
Number of Keys
2

Description

Universal Thermostat Guard, Base Type Ring Base, Solid Base, Cover Type Snap-On, Guard Construction Double Wall, Inside Depth 3 in, Inside Height 8 3/8 in, Inside Width 5 7/8 in, Material Plastic, Mounting Direction Horizontal or Vertical, Outside Depth 3 3/8 in, Outside Height 9 5/8 in, Outside Width 7 1/8 in, Thermostat Guard Cover Color Clear, Includes Mounting Hardware, Includes Baseplate Yes, Number of Keys 2, Replacement Keys Grainger Part Number 26DJ03

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.