Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Thermostat Guard, Stainless Steel, Inside Depth: 3 in

  • Mfr # 13J044

  • Zoro # G3966331


product price: $41.59
/ea

Key Features

Material
Stainless Steel
Includes
Mounting Hardware
Color
Silver
Probe Resistance
No
Thermostat Guard Cover Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13J044
Zoro #
G3966331
UPC #
190735389867
Country of Origin
China

Dimensions

Outside Width
7 1/4 in
Outside Depth
3 5/16 in
Outside Height
9 3/16 in
Inside Depth
3 in
Inside Height
8 5/8 in
Inside Width
6 3/4 in
Outside HxWxD
9 3/16 in H x 7 1/4 in W x 3 5/16 in D
Inside HxWxD
8 5/8 in H x 6 3/4 in W x 3 in D

Details

Item
Universal Thermostat Guard
Material
Stainless Steel
Includes
Mounting Hardware
Color
Silver
Probe Resistance
No
Thermostat Guard Cover Color
Silver
Thermostat Guard Ring Color
Silver
Thermostat Guard Base Color
Silver
For Use With
New or Existing Thermostat Applications
Type
Universal
Mounting Direction
Horizontal or Vertical
Cover Gauge
36 ga
Shape
Rectangle
Tamper Resistant
Yes
Base Gauge
36 ga
Cover Type
Hinged
Includes Baseplate
Yes
Number of Keys
2
Guard Construction
Single Wall
Base Type
Ring Base, Solid Base
Replacement Keys Manufacturer Model Number
LTK01

Description

Universal Thermostat Guard, Base Type Ring Base, Solid Base, Cover Type Hinged, Guard Construction Single Wall, Inside Depth 3 in, Inside Height 8 5/8 in, Inside Width 6 3/4 in, Material Stainless Steel, Mounting Direction Horizontal or Vertical, Outside Depth 3 5/16 in, Outside Height 9 3/16 in, Outside Width 7 1/4 in, Thermostat Guard Cover Color Silver, Base Gauge 36 ga, Cover Gauge 36 ga, Includes Mounting Hardware, Includes Baseplate Yes, Number of Keys 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.