Zoro Homepage

Unprinted Ice Bags, 5 lb, 18 in, PK1000

  • Mfr # 55NK56

  • Zoro # G7598142


product price: $54.15
/pk 1000, $0.05/ea

Key Features

Bag Closure Type
Twist Tie
Bag Material
MET LDPE
Color
Clear
Width
9 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55NK56
Zoro #
G7598142
UPC #
654866023507
Country of Origin
Viet Nam

Dimensions

Width
9 in
Length
18 in
Thickness
1.2 mil
Depth
ERROR: CHECK THIS
Overall Length
18 in

Details

Item
Unprinted Ice Bags
Bag Closure Type
Twist Tie
Bag Material
MET LDPE
Color
Clear
Wicketed
No
Bag Item
Unprinted Ice Bag
Standards
FDA
Capacity
5 lb
Recyclable
Yes
Bag Type
Flat Bag
FDA Compliant
Yes

Description

Ice Bags, Bag Closure Type Twist Tie, Bag Material MET LDPE, Capacity 5 lb, Color Clear, FDA Compliant Yes, Length 18 in, Open/Reclosable Open, Recyclable Yes, Standards FDA, Thickness 1.2 mil, Wicketed No, Width 9 in, Bag Features Standard, Bag Type Flat Bag, Freezer Safe Yes, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.