UnvHoseCplg, 3/4", SS, NPT, 150 psi
- Mfr # BULK-CFC-16
- Zoro # G324782047
product price:Â
$
38.39
/ea
Key Features
Material
Stainless Steel
Material Grade
CF8M
Connection Type
Threaded
Max. Working Pressure @ 70 F
150 psi
Hose Fitting Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CFC-16
- Zoro #
- G324782047
- UPC #
- 197666278031
- Country of Origin
- United States
Dimensions
- Hose Fitting Size
- 3/4 in
- Thread Size
- 3/4"-14
Details
- Material
- Stainless Steel
- Material Grade
- CF8M
- Connection Type
- Threaded
- Max. Working Pressure @ 70 F
- 150 psi
- Item
- Universal Hose Coupling
- Shell Material
- Stainless Steel
Description
Universal Hose Coupling, Socket, Hose Fitting Size 3/4 in, FNPT End
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.