Zoro Homepage

Urbanti Funnel. 140 mm., PK3

  • Mfr # F14648-0000

  • Zoro # G4680295


product price: $67.89
/pk 3, $22.63/ea

Key Features

For Use With
Vessel
Funnel Max OD
6.18 in
Stem Length
132mm
Finish
Unfinished
Labware Capacity - English
19.8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F14648-0000
Zoro #
G4680295
UPC #
024140931048
Country of Origin
United States

Dimensions

Stem Length
132mm
Stem Length - Metric
132 mm
Labware Height - Metric
25.4 cm
Overall Height
9.73"
Stem Length - English
5.375 in
Labware Height - English
10 in
Funnel Top Inside Diameter - Metric
140 mm
Overall Height - Metric
25.4 cm
Funnel Maximum Outside Diameter - Metric
15.7 cm
Stem Outside Diameter - Metric
1.6 cm
Maximum Filter Paper Size
270 mm

Description

Urbanti Funnel, Basic Material Plastic, Funnel Top Inside Diameter - Metric 140 mm, Capacity - English 19.8 fl oz, Laboratory Funnel Type Filtering, Body Material Polymethylpentene, Funnel Material Polymethylpentene, Autoclavable Yes, Body Color Clear, USP Specification Not Applicable, Product Type Funnel, For Use With Vessel, Stem Length - Metric 132 mm, Capacity - Metric 586 mL, Stem Outside Diameter - Metric 1.6 cm, Funnel Maximum Outside Diameter - Metric 15.7 cm, Includes Closure No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.