Zoro Homepage

Urbanti Funnel. 196 mm., PK2

  • Mfr # F14650-0000

  • Zoro # G4681783


product price: $61.99
/pk 2, $31.00/ea

Key Features

For Use With
Vessel
Capacity
1532ml
Labware Capacity - Metric
1,532 mL
Labware Height - English
12.45 in
Funnel Max OD
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F14650-0000
Zoro #
G4681783
UPC #
-
Country of Origin
United States

Dimensions

Labware Height - English
12.45 in
Stem Length - Metric
160 mm
Stem Length
160mm
Stem Length - English
6.31 in
Overall Height
12.45"
Labware Height - Metric
31.6 cm
Maximum Filter Paper Size
385 mm
Funnel Maximum Outside Diameter - Metric
20.9 cm
Stem Outside Diameter - Metric
2.6 cm
Funnel Top Inside Diameter - Metric
196 mm
Overall Height - Metric
31.6 cm

Details

Item
Urbanti Funnel
For Use With
Vessel
Capacity
1532ml
Labware Capacity - Metric
1,532 mL
Funnel Max OD
8.25 in
Funnel Top ID
7.75 in
Shape
Funnel
Stem OD - Metric
2.0cm to 2.6cm
Laboratory Funnel Type
Filtering
Angle
57 Degrees
Stem OD
26mm
Finish
Unfinished
Labware Basic Material
Plastic
Autoclavable
Yes
Labware Clarity
Transparent
Labware Body Color
Clear
Color
clear
Labware Capacity - English
51.8 oz
Stem OD - English
0.81 in to 1 in
Special Features
Vertical Outer Ribs Prevent Airlock
Includes Closure
No
Funnel Material
Polymethylpentene
Labware Body Material
Polymethylpentene (PMP)
Product Type
Funnel
Body Color
Clear
Basic Material
Plastic
Capacity - Metric
1.53 L
Capacity - English
51.8 fl oz
Body Material
Polymethylpentene
Clarity
Transparent
Funnel Angle
57 Degrees

Description

Urbanti Funnel, Basic Material Plastic, Funnel Top Inside Diameter - Metric 196 mm, Capacity - English 51.8 fl oz, Laboratory Funnel Type Filtering, Body Material Polymethylpentene, Funnel Material Polymethylpentene, Autoclavable Yes, Body Color Clear, USP Specification Not Applicable, Product Type Funnel, For Use With Vessel, Stem Length - Metric 160 mm, Capacity - Metric 1.53 L, Stem Outside Diameter - Metric 2.6 cm, Funnel Maximum Outside Diameter - Metric 20.9 cm, Includes Closure No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.