Zoro Homepage

Urinal Gasket, Wax Ring, 2"

  • Mfr # 22UR69

  • Zoro # G5313393


product price: $3.75
/ea

Key Features

Fits Brand
American Standard, Sloan, Zurn
For Use With
2" Outlet, Urinal
Color/Finish
Yellow
Standards
Federal Specification TT-P-1536A
Material
Petroleum Wax
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22UR69
Zoro #
G5313393
UPC #
190735428795
Country of Origin
China

Dimensions

Size
2 in
Manufacturers Warranty Length
5 Years

Details

Item
Wax Ring
Fits Brand
American Standard, Sloan, Zurn
For Use With
2" Outlet, Urinal
Color/Finish
Yellow
Standards
Federal Specification TT-P-1536A
Material
Petroleum Wax
Color
Yellow
Type
Wax Ring
Material of Construction
Petroleum Wax
Compatible Brand
American Standard, Sloan, Zurn
Compatible Product Type
Urinals
Product Type
Wax Ring
Compatible SubBrand
Most Urinals

Description

Urinal Gasket, Wax Ring, Material of Construction Petroleum Wax, Color/Finish YellowForms A Gas, Odor And Water Tight Seal, Fits 2 In. Outlet, Standards Federal Specification TT-P-1536AManufacturers Warranty Length 5 Years

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.