Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Urinal Partition, Divider, Almond, Steel

  • Mfr # 7YP94

  • Zoro # G1718875


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Partition Color Family
Beiges
Color
Almond
Width
7 in
Height
70 in
Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7YP94
Zoro #
G1718875
UPC #
-
Country of Origin
Multiple

Dimensions

Width
7 in
Height
70 in
Depth
36 in
Overall Width
7 in
Dimension
70 in x 7 in
Overall Height
70 in
Overall Depth
36 in

Details

Item
Urinal Screen
Partition Color Family
Beiges
Color
Almond
Includes
Components, Hardware
Includes Mounting Hardware
Yes
Color/Finish
Almond/Powder Coated
Mounting Type
Wall and Column Anchored
Bathroom Partition Grouping
Urinal Partition
Bathroom Partition Material
Baked Enamel Steel
Bathroom Partition Type
Urinal Partition with Pilaster
Fastener Type
Theft Resistant
Finish
Powder Coated
Partition Finish/Texture
Powder Coated
Color Family
Beige
Material
Baked Enamel Steel
Component Type
Urinal with Pilaster
Product Type
Urinal Partition Compartments
Resistance Properties
Theft Resistant
Partition Component Type
Urinal Partition

Description

Urinal Screen, Component Type Urinal with Pilaster, Material Baked Enamel Steel, Overall Width 7 in, Overall Height 70 in, Includes Mounting Hardware Yes, Color Almond, Includes Components, Hardware, Resistance Properties Theft-Resistant, Mounting Type Wall and Column Anchored, Finish Powder-Coated, Overall Depth 36 in, Product Type Urinal Partition Compartments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.