Shop ZORO SELECT
See all product information
Create Account
Urinal Partition, Screen, Cream, Polymer
- Mfr # 7YP93
- Zoro # G0873013
product price:Â
$
347.99
/ea
Free Shipping & Returns
Key Features
Partition Color Family
Beiges
Color
Cream
Width
7 in
Height
70 in
Depth
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7YP93
- Zoro #
- G0873013
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 7 in
- Height
- 70 in
- Depth
- 24 in
- Overall Height
- 70 in
- Dimension
- 70 in x 7 in
- Overall Depth
- 24 in
- Overall Width
- 7 in
Description
Urinal Screen, Component Type Urinal with Pilaster, Material Solid Plastic Polymer, Overall Width 7 in, Overall Height 70 in, Includes Mounting Hardware Yes, Color Cream, Includes Components, Hardware, Resistance Properties Theft-Resistant, Gas Heater Mounting Type Wall and Column Anchored, Finish Pebble, Overall Depth 24 in, Product Type Urinal Partition Compartments
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.