Shop ZORO SELECT
See all product information
Create Account
Urinal Partition, Screen, Gray, Polymer
- Mfr # 7YP95
- Zoro # G0437123
product price:Â
$
426.99
/ea
Free Shipping & Returns
Key Features
Partition Color Family
Grays
Color
Gray
Width
7 in
Height
70 in
Depth
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7YP95
- Zoro #
- G0437123
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Urinal Screen
- Partition Color Family
- Grays
- Color
- Gray
- Includes
- Components, Hardware
- Mounting Type
- Wall and Column Anchored
- Bathroom Partition Material
- Solid Plastic Polymer
- Includes Mounting Hardware
- Yes
- Bathroom Partition Type
- Urinal Partition with Pilaster
- Fastener Type
- Theft Resistant
- Bathroom Partition Grouping
- Urinal Partition
- Color/Finish
- Gray/Polymer
- Finish
- Pebble
- Component Type
- Urinal with Pilaster
- Partition Component Type
- Urinal Partition
- Product Type
- Urinal Partition Components
- Color Family
- Gray
- Resistance Properties
- Theft-Resistant
- Partition Finish/Texture
- Textured
- Material
- Solid Plastic Polymer
- Shell Material
- Solid Plastic Polymer
- Traction Material
- Solid Plastic Polymer
Dimensions
- Width
- 7 in
- Height
- 70 in
- Depth
- 36 in
- Overall Height
- 70 in
- Overall Depth
- 36 in
- Overall Width
- 7 in
- Dimension
- 70 in x 7 in
Description
Urinal Screen, Component Type Urinal with Pilaster, Material Solid Plastic Polymer, Overall Width 7 in, Overall Height 70 in, Includes Mounting Hardware Yes, Color Gray, Includes Components, Hardware, Resistance Properties Theft-Resistant, Gas Heater Mounting Type Wall and Column Anchored, Finish Pebble, Overall Depth 36 in, Product Type Urinal Partition Compartments
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.