Zoro Homepage

Urinal Spud, 1 1/4 x 3/4", Brass/Rubber

  • Mfr # SP-1275

  • Zoro # G0858602


product price: $6.39
/ea

Key Features

Fits Brand
Universal Fit
For Use With
Most Urinals
Material
Cast Brass and Rubber
Includes
Heavy Mack Washer, Friction Ring, BUNA Gasket
Size
1-1/4" x 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-1275
Zoro #
G0858602
UPC #
082647141117
Country of Origin
Indonesia

Dimensions

Size
1-1/4" x 3/4"
Manufacturers Warranty Length
1 Year

Details

Item
Spud
Fits Brand
Universal Fit
For Use With
Most Urinals
Material
Cast Brass and Rubber
Includes
Heavy Mack Washer, Friction Ring, BUNA Gasket
Color/Finish
Brass
Finish
Brass
Fixture Type
Urinal
Material of Construction
Cast Brass and Rubber
Type
Toilet Spud
Compatible SubBrand
Flush Valves
Compatible Series
Universal
Product Type
Spud
Compatible Product Type
Urinals
Compatible Brand
Universal

Description

Urinal Spud, 1 1/4 x 3/4 In, Material of Construction Brass And Rubber, Color/Finish Brass, Resists Cracking, Forms Connection Of Flush Valve To Urinal, Fits Most Urinals, Includes Spud, Brass Washer, Rubber Gasket And Brass Nut, Warranty Length 1 Year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.