Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

US Neoprene Rubber Roll No Adhesive, 60A, 1/8"T x 36"W x 10 Ft L

  • Mfr # BULK-RS-NUS60-206

  • Zoro # G2451348


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Length
10 ft
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NUS60-206
Zoro #
G2451348
UPC #
193005345549
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/8 in
Rubber Width
36 in
Rubber Length
10 ft
Overall Thickness
0.125 in
Overall Length
10 ft
Overall Width
36 in

Details

Item
Rubber Roll
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
2,500 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 BC 617
Grade
Ultra Strength
Material
Neoprene
Max. Temp. (F)
250 Degrees F
Color
Black
Density
1.35 g/cc
Compression Set
28 %
Maximum Temperature
250 Degrees F
Water Resistance
Good
Weather Resistance
Excellent
Tensile Strength
2,500 psi
Tear Strength
25 N/mm
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Texture
Smooth
Chemical Resistance
Fair
Thickness Tolerance
+/-0.017 in
Adhesive Type
Plain Backing
Shape
Roll
Oil Resistance
Good

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Ultra Strength, Material Neoprene, Standards ASTM D2000 BC 617, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.