Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

US Neoprene Rubber Roll w Adhesive, 60A, 1/4"T x 36"W x 10 Ft L

  • Mfr # BULK-RS-NUS60-215

  • Zoro # G2451296


product price: $743.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Length
10 ft
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NUS60-215
Zoro #
G2451296
UPC #
193005345587
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/4 in
Rubber Width
36 in
Rubber Length
10 ft
Overall Length
10 ft
Overall Width
36 in
Overall Thickness
0.25 in

Details

Item
Rubber Roll
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Adhesive
Tensile Strength (PSI)
2,500 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 BC 617
Grade
Ultra Strength
Max. Temp. (F)
250 Degrees F
Material
Neoprene
Color
Black
Abrasion Resistance
Good
Thickness Tolerance
+/-0.026 in
Chemical Resistance
Fair
Tensile Strength
2,500 psi
Texture
Smooth
Tear Strength
25 N/mm
Maximum Adhesive Temperature
230 Degrees F
Compression Set
28 %
Oil Resistance
Good
Weather Resistance
Excellent
Water Resistance
Good
Density
1.35 g/cc
Minimum Temperature
-30 Degrees F
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F
Shape
Roll
Maximum Temperature
250 Degrees F

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Ultra Strength, Material Neoprene, Standards ASTM D2000 BC 617, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 1/4 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.