US Neoprene Rubber Roll w Adhesive, 60A, 1/8"T x 36"W x 10 Ft L

  • Mfr # BULK-RS-NUS60-213

  • Zoro # G2451269


product price: $408.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Length
10 ft
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NUS60-213
Zoro #
G2451269
UPC #
193005345570
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/8 in
Rubber Width
36 in
Rubber Length
10 ft
Overall Width
36 in
Overall Thickness
0.125 in
Overall Length
10 ft

Details

Item
Rubber Roll
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Adhesive
Tensile Strength (PSI)
2,500 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 BC 617
Grade
Ultra Strength
Max. Temp. (F)
250 Degrees F
Color
Black
Material
Neoprene
Compression Set
28 %
Density
1.35 g/cc
Adhesive Type
Acrylic
Oil Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Texture
Smooth
Thickness Tolerance
+/-0.017 in
Shape
Roll
Tear Strength
25 N/mm
Weather Resistance
Excellent
Minimum Adhesive Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Tensile Strength
2,500 psi
Chemical Resistance
Fair
Water Resistance
Good

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Ultra Strength, Material Neoprene, Standards ASTM D2000 BC 617, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 1/8 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.