US Neoprene Rubber Sheet No Adhesive, 60A, 1/4"T x 12"W x 12"L

  • Mfr # BULK-RS-NUS60-26

  • Zoro # G2451095


product price: $24.65
/ea

Key Features

Rubber Width
12 in
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NUS60-26
Zoro #
G2451095
UPC #
193005345228
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/4 in
Rubber Width
12 in
Rubber Length
1 ft
Overall Length
12 in
Overall Thickness
0.25 in
Overall Width
12 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
2,500 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 BC 617
Grade
Ultra Strength
Color
Black
Material
Neoprene
Max. Temp. (F)
250 Degrees F
Texture
Smooth
Shape
Sheet
Weather Resistance
Excellent
Thickness Tolerance
+/-0.026 in
Maximum Temperature
250 Degrees F
Water Resistance
Good
Compression Set
28 %
Oil Resistance
Good
Abrasion Resistance
Good
Tensile Strength
2,500 psi
Density
1.35 g/cc
Chemical Resistance
Fair
Minimum Temperature
-30 Degrees F
Adhesive Type
Plain Backing
Tear Strength
25 N/mm

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Ultra Strength, Material Neoprene, Standards ASTM D2000 BC 617, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.026 in, Overall Width 12 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.