US Neoprene Rubber Strip No Adhesive, 60A, 1/16"T x 2"W x 10 Ft L

  • Mfr # BULK-RS-NUS60-64

  • Zoro # G2451025


product price: $23.15
/ea

Key Features

Rubber Thickness
1/16 in
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NUS60-64
Zoro #
G2451025
UPC #
193005345334
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
2 in
Rubber Length
10 ft
Overall Length
10 ft
Overall Thickness
0.0625 in
Overall Width
2 in

Details

Item
Rubber Strip
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
2,500 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 BC 617
Grade
Ultra Strength
Max. Temp. (F)
250 Degrees F
Color
Black
Material
Neoprene
Oil Resistance
Good
Abrasion Resistance
Good
Thickness Tolerance
+/-0.011 in
Weather Resistance
Excellent
Tensile Strength
2,500 psi
Tear Strength
25 N/mm
Shape
Strip
Texture
Smooth
Density
1.35 g/cc
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Compression Set
28 %
Water Resistance
Good
Chemical Resistance
Fair
Adhesive Type
Plain Backing

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Ultra Strength, Material Neoprene, Standards ASTM D2000 BC 617, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 2 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.