US Neoprene Rubber Strip No Adhesive, 60A, 1/4"T x 1/2"W x 10 Ft L

  • Mfr # BULK-RS-NUS60-88

  • Zoro # G2451156


product price: $28.15
/ea

Key Features

Rubber Thickness
1/4 in
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-NUS60-88
Zoro #
G2451156
UPC #
193005345358
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/4 in
Rubber Width
1/2 in
Rubber Length
10 ft
Overall Length
10 ft
Overall Width
1/2 in
Overall Thickness
0.25 in

Details

Item
Rubber Strip
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
2,500 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 BC 617
Grade
Ultra Strength
Max. Temp. (F)
250 Degrees F
Color
Black
Material
Neoprene
Density
1.35 g/cc
Chemical Resistance
Fair
Tensile Strength
2,500 psi
Tear Strength
25 N/mm
Abrasion Resistance
Good
Maximum Temperature
250 Degrees F
Thickness Tolerance
+/-0.026 in
Minimum Temperature
-30 Degrees F
Texture
Smooth
Weather Resistance
Excellent
Oil Resistance
Good
Adhesive Type
Plain Backing
Compression Set
28 %
Shape
Strip
Water Resistance
Good

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Ultra Strength, Material Neoprene, Standards ASTM D2000 BC 617, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.026 in, Overall Width 1/2 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.