US Neoprene Rubber Strip No Adhesive, 60A, 1/8"T x 1"W x 10 Ft L

  • Mfr # BULK-RS-NUS60-100

  • Zoro # G2451235


product price: $24.99
/ea

Key Features

Rubber Thickness
1/8 in
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-NUS60-100
Zoro #
G2451235
UPC #
193005345426
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/8 in
Rubber Width
1 in
Rubber Length
10 ft
Overall Length
10 ft
Overall Width
1 in
Overall Thickness
0.125 in

Details

Item
Rubber Strip
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
2,500 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 BC 617
Grade
Ultra Strength
Color
Black
Material
Neoprene
Max. Temp. (F)
250 Degrees F
Water Resistance
Good
Thickness Tolerance
+/-0.017 in
Compression Set
28 %
Oil Resistance
Good
Tensile Strength
2,500 psi
Chemical Resistance
Fair
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Adhesive Type
Plain Backing
Maximum Temperature
250 Degrees F
Tear Strength
25 N/mm
Shape
Strip
Weather Resistance
Excellent
Density
1.35 g/cc
Texture
Smooth

Description

Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Ultra Strength, Material Neoprene, Standards ASTM D2000 BC 617, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 1 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.