US Neoprene Rubber Strip w Adhesive, 60A, 1/4"T x 2"W x 10 Ft L

  • Mfr # BULK-RS-NUS60-164

  • Zoro # G2451287


product price: $85.55
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/4 in
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NUS60-164
Zoro #
G2451287
UPC #
193005345495
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/4 in
Rubber Width
2 in
Rubber Length
10 ft
Overall Width
2 in
Overall Thickness
0.25 in
Overall Length
10 ft

Details

Item
Rubber Strip
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Adhesive
Tensile Strength (PSI)
2,500 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 BC 617
Grade
Ultra Strength
Color
Black
Material
Neoprene
Max. Temp. (F)
250 Degrees F
Abrasion Resistance
Good
Maximum Temperature
250 Degrees F
Texture
Smooth
Minimum Adhesive Temperature
-30 Degrees F
Oil Resistance
Good
Chemical Resistance
Fair
Water Resistance
Good
Thickness Tolerance
+/-0.026 in
Minimum Temperature
-30 Degrees F
Compression Set
28 %
Maximum Adhesive Temperature
230 Degrees F
Adhesive Type
Acrylic
Shape
Strip
Tensile Strength
2,500 psi
Tear Strength
25 N/mm
Weather Resistance
Excellent
Density
1.35 g/cc

Description

Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Ultra Strength, Material Neoprene, Standards ASTM D2000 BC 617, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.026 in, Overall Width 2 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 1/4 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.