US Neoprene Rubber Strip w Adhesive, 60A, 1/8"T x 2"W x 10 Ft L

  • Mfr # BULK-RS-NUS60-174

  • Zoro # G2451384


product price: $46.85
/ea

Key Features

Rubber Thickness
1/8 in
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NUS60-174
Zoro #
G2451384
UPC #
193005345525
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/8 in
Rubber Width
2 in
Rubber Length
10 ft
Overall Length
10 ft
Overall Thickness
0.125 in
Overall Width
2 in

Details

Item
Rubber Strip
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Adhesive
Tensile Strength (PSI)
2,500 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 BC 617
Grade
Ultra Strength
Max. Temp. (F)
250 Degrees F
Material
Neoprene
Color
Black
Adhesive Type
Acrylic
Texture
Smooth
Maximum Temperature
250 Degrees F
Chemical Resistance
Fair
Density
1.35 g/cc
Minimum Temperature
-30 Degrees F
Shape
Strip
Compression Set
28 %
Maximum Adhesive Temperature
230 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Oil Resistance
Good
Weather Resistance
Excellent
Water Resistance
Good
Tensile Strength
2,500 psi
Abrasion Resistance
Good
Tear Strength
25 N/mm
Thickness Tolerance
+/-0.017 in

Description

Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Ultra Strength, Material Neoprene, Standards ASTM D2000 BC 617, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 2 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 1/8 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.